Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Safety Relays, SNV 4063KL Series
R1.188.2010.0
Wieland Safety Relays, SNV 4063KL Series
Snv4063Kl-C 3S Dc 24V (A)
MFG Item Number
R1.188.2010.0
This item cannot be canceled or returned
Description
Safety Relays, SNV 4063KL Series
Snv4063Kl-C 3S Dc 24V (A)
SNV 4063KL Series Information
- Off Delay Time Adjustable in the Range of 0.15~3 Seconds or 1.5~30 Seconds
- Single Channel or Two Channel Control
- 3 Enabling Current Paths (2 Un‑delayed, 1 Off Delayed)
- Reset Button Monitoring, Cross Monitoring, Monitoring of Synchronous Tone
Specifications
Specifications
| Manufacturer Part Number |
R1.188.2010.0 |
| Manufacturer |
Wieland |
| Product Series |
SNV 4063KL |
| Family Series |
Wieland Safety Relays, SNV 4063KL Series |
| Description |
Snv4063Kl-C 3S Dc 24V (A) |
| Type |
SNV 4063KL-C |
| Application |
E-Stop, Light Barriers, Safety Gates |
| Voltage |
24 VDC |
| Power Consumption (DC) |
2.6 W |
| Termination |
Spring |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CCC, cULus |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.565 lbs |
R1.188.2010.0
Wieland Safety Relays, SNV 4063KL Series