R1.188.2020.0
Wieland Safety Relays, SNZ 4052K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.2020.0

Wieland Safety Relays, SNZ 4052K Series

R1.188.2020.0

Wieland Safety Relays, SNZ 4052K Series
Snz4052K-C Ac/Dc 24V (B)
MFG Item Number
R1.188.2020.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNZ 4052K Series
Item #
R1.188.2020.0
Snz4052K-C Ac/Dc 24V (B)

SNZ 4052K Series Information

  • Two Channel Actuation; 1NO Contact and 1NC Contact for Each Channel
  • 2 Enabling Current Paths, 1 Signaling Current Path
  • Monitoring of Synchronous Activation

Specifications

Specifications
Manufacturer Part Number R1.188.2020.0
Manufacturer Wieland
Product Series SNZ 4052K
Family Series Wieland Safety Relays, SNZ 4052K Series
Description Snz4052K-C Ac/Dc 24V (B)
Type SNZ 4052K-C
Application Two-Hand Monitoring Type III C
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2.4 W
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs