R1.188.2040.0
Wieland Safety Relays, SNV 4076SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.2040.0

Wieland Safety Relays, SNV 4076SL Series

R1.188.2040.0

Wieland Safety Relays, SNV 4076SL Series
Snv4076Sl-A 3S Dc 24V
MFG Item Number
R1.188.2040.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNV 4076SL Series
Item #
R1.188.2040.0
Snv4076Sl-A 3S Dc 24V

SNV 4076SL Series Information

  • Time Setting in 10 Steps
  • Time Ranges 3s, 30s, 300s
  • Single Channel or Two Channel Control

Specifications

Specifications
Manufacturer Part Number R1.188.2040.0
Manufacturer Wieland
Product Series SNV 4076SL
Family Series Wieland Safety Relays, SNV 4076SL Series
Description Snv4076Sl-A 3S Dc 24V
Type SNV 4076SL-A
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 2.8 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.665 lbs
Gross Weight 0.845 lbs