R1.188.2340.0
Wieland Safety Relays, SNV 4074SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.2340.0

Wieland Safety Relays, SNV 4074SL Series

R1.188.2340.0

Wieland Safety Relays, SNV 4074SL Series
Snv4074Sl-A 30S Ac115-230V
MFG Item Number
R1.188.2340.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNV 4074SL Series
Item #
R1.188.2340.0
Snv4074Sl-A 30S Ac115-230V

SNV 4074SL Series Information

  • Time Ranges 3s, 30s, or 300s
  • Single Channel or Two Channel Control
  • Manual or Automatic Start
The basic devices of the SNV device families feature a safe internal logic component for the monitoring of the respective safety functions. In addition, these devices offer time delayed, safe outputs and a corresponding time setting on the device.

Specifications

Specifications
Manufacturer Part Number R1.188.2340.0
Manufacturer Wieland
Product Series SNV 4074SL
Family Series Wieland Safety Relays, SNV 4074SL Series
Description Snv4074Sl-A 30S Ac115-230V
Type SNV 4074SL-A
Application E-Stop, Light Barriers, Safety Gates
Voltage 115-230 VAC
Power Consumption (DC) 3.2 W
Power Consumption (AC) 6.3 VA
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs