R1.188.2470.0
Wieland Safety Relays, SNV 4274SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.2470.0

Wieland Safety Relays, SNV 4274SL Series

R1.188.2470.0

Wieland Safety Relays, SNV 4274SL Series
SNV4274SL-A 3S DC 24V
MFG Item Number
R1.188.2470.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNV 4274SL Series
Item #
R1.188.2470.0
SNV4274SL-A 3S DC 24V

SNV 4274SL Series Information

  • Continuously Adjustable, Analog Time Setting
  • Time Ranges 3s, 30s, 300s
  • Single Channel or Two Channel Control
  • Manual or Automatic Start

Specifications

Specifications
Manufacturer Part Number R1.188.2470.0
Manufacturer Wieland
Product Series SNV 4274SL
Family Series Wieland Safety Relays, SNV 4274SL Series
Description SNV4274SL-A 3S DC 24V
Type SNV 4274SL-A
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 2.8 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs