Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.188.2690.0 Wieland Safety Relays, SNV4274SL-C 30S AC 115-230V
MFG Item Number
R1.188.2690.0
R1.188.2690.0 Wieland Safety Relays, SNV4274SL-C 30S AC 115-230V
MFG Item Number
R1.188.2690.0
This item cannot be canceled or returned
Description
SNV4274SL-C 30S AC 115-230V
Specifications
Specifications
| Manufacturer Part Number |
R1.188.2690.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Safety Relays |
| Description |
SNV4274SL-C 30S AC 115-230V |
| Voltage |
115-230 VAC |
| Power Consumption (AC) |
6.3 VA |
| Selectable Times |
0-30 s |
| Delayed Safety Contacts |
2NO |
| Approvals |
CCC, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.188.2690.0
Wieland Safety Relays