R1.188.2810.0
Wieland Safety Relays, SNV 4274ST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.2810.0

Wieland Safety Relays, SNV 4274ST Series

R1.188.2810.0

Wieland Safety Relays, SNV 4274ST Series
SNV4074ST-C 300S AC115-230V
MFG Item Number
R1.188.2810.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNV 4274ST Series
Item #
R1.188.2810.0
SNV4074ST-C 300S AC115-230V

SNV 4274ST Series Information

  • Time Ranges 3s, 30s, or 300s
  • Continuously Adjustable, Analog Time Setting
  • Single Channel or Two Channel Control

Specifications

Specifications
Manufacturer Part Number R1.188.2810.0
Manufacturer Wieland
Product Series SNV 4274ST
Family Series Wieland Safety Relays, SNV 4274ST Series
Description SNV4074ST-C 300S AC115-230V
Type SNV 4274ST-C
Application E-Stop, Light Barriers, Safety Gates
Voltage 115-230 VAC
Power Consumption (DC) 3.2 W
Power Consumption (AC) 6.3 VA
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs