R1.188.3750.0
Wieland Safety Relays, SNO 1012 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.3750.0

Wieland Safety Relays, SNO 1012 Series

R1.188.3750.0

Wieland Safety Relays, SNO 1012 Series
Sno 1012K-C Ac/Dc 24V
MFG Item Number
R1.188.3750.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNO 1012 Series
Item #
R1.188.3750.0
Sno 1012K-C Ac/Dc 24V

SNO 1012 Series Information

  • Single Channel or Two Channel Control
  • Manual or Automatic Start
  • 2 Enabling Current Paths

Specifications

Specifications
Manufacturer Part Number R1.188.3750.0
Manufacturer Wieland
Product Series SNO 1012
Family Series Wieland Safety Relays, SNO 1012 Series
Description Sno 1012K-C Ac/Dc 24V
Type SNO 1012K-C
Application E-Stop, Safety Gates
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1 W
Power Consumption (AC) 2 VA
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs