R1.188.3850.0
Wieland Safety Relays, SNO 4083KM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.3850.0

Wieland Safety Relays, SNO 4083KM Series

R1.188.3850.0

Wieland Safety Relays, SNO 4083KM Series
SNO 4083KM-C 0,5s DC 24V
MFG Item Number
R1.188.3850.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNO 4083KM Series
Item #
R1.188.3850.0
SNO 4083KM-C 0,5s DC 24V

SNO 4083KM Series Information

  • Single Channel or Two Channel Control
  • Synchronous Time Monitoring for Two Channel Control
  • Two Channel Control with NC/NC or NO/NO

Specifications

Specifications
Manufacturer Part Number R1.188.3850.0
Manufacturer Wieland
Product Series SNO 4083KM
Family Series Wieland Safety Relays, SNO 4083KM Series
Description SNO 4083KM-C 0,5s DC 24V
Type SNO 4083KM-C
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 1.6 W
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs