R1.188.3900.0
Wieland Safety Relays, SNV 4063KL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.3900.0

Wieland Safety Relays, SNV 4063KL Series

R1.188.3900.0

Wieland Safety Relays, SNV 4063KL Series
SNV4063KL-C, Time Delay Safety Stop,
MFG Item Number
R1.188.3900.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNV 4063KL Series
Item #
R1.188.3900.0
SNV4063KL-C, Time Delay Safety Stop,

SNV 4063KL Series Information

  • Off Delay Time Adjustable in the Range of 0.15~3 Seconds or 1.5~30 Seconds
  • Single Channel or Two Channel Control
  • 3 Enabling Current Paths (2 Un‑delayed, 1 Off Delayed)
  • Reset Button Monitoring, Cross Monitoring, Monitoring of Synchronous Tone

Specifications

Specifications
Manufacturer Part Number R1.188.3900.0
Manufacturer Wieland
Product Series SNV 4063KL
Family Series Wieland Safety Relays, SNV 4063KL Series
Description SNV4063KL-C, Time Delay Safety Stop, 30 S, Push-In
Type SNV 4063KL-C
Application E-Stop, Light Barriers, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 2.6 W
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs