Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Safety Relays, SNE 4024K Series
R1.188.3930.0
Wieland Safety Relays, SNE 4024K Series
MFG Item Number
R1.188.3930.0
This item cannot be canceled or returned
Description
Safety Relays, SNE 4024K Series
SNE 4024K Series Information
- Single Channel Control
- 2 x 2 Enabling Current Paths (NO Contact)
Specifications
Specifications
| Manufacturer Part Number |
R1.188.3930.0 |
| Manufacturer |
Wieland |
| Product Series |
SNE 4024K |
| Family Series |
Wieland Safety Relays, SNE 4024K Series |
| Description |
Sne 4024K-A Dc 24V |
| Type |
SNE 4024K-A |
| Voltage |
24 VDC |
| Power Consumption (DC) |
1.4 W |
| Termination |
Connector with Screw |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CCC, cULus |
| Net Weight |
0.475 lbs |
| Gross Weight |
0.475 lbs |
R1.188.3930.0
Wieland Safety Relays, SNE 4024K Series