R1.188.3950.0
Wieland Safety Relays, SNE 1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.188.3950.0

Wieland Safety Relays, SNE 1 Series

R1.188.3950.0

Wieland Safety Relays, SNE 1 Series
SNE 1 24Vdc
MFG Item Number
R1.188.3950.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, SNE 1 Series
Item #
R1.188.3950.0
SNE 1 24Vdc

SNE 1 Series Information

  • Single Channel Operation
  • 2 Changeover Contacts (Positively Driven)
  • Sturdy Retaining Bracket

Specifications

Specifications
Manufacturer Part Number R1.188.3950.0
Manufacturer Wieland
Product Series SNE 1
Family Series Wieland Safety Relays, SNE 1 Series
Description SNE 1 24Vdc
Type SNE 1
Voltage 24 VDC
Power Consumption (DC) 0.7 W
Termination Connector with Screw
Mounting DIN Rail
Approvals cURus
Net Weight 0.05 lbs
Gross Weight 0.05 lbs