Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.190.0030.0
MFG Item Number
R1.190.0030.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
R1.190.0030.0 |
| Description |
SP-SDIO84-P1-K-A DC 24V |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.53 lbs |
R1.190.0030.0
Wieland Miscellaneous