Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1-3-3/4 Browning Bushings, Split Taper Bushing , 3.75 Inch Bore
R1-3-3/4 Browning Bushings, Split Taper Bushing , 3.75 Inch Bore
This item cannot be canceled or returned
Description
Split Taper Bushing , 3.75 Inch Bore
Specifications
Specifications
| Manufacturer Part Number |
1070465 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 3.75 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
R1 |
| Bore Size |
3.75 " |
| Net Weight |
3.18 lbs |
| Gross Weight |
3.185 lbs |
R1-3-3/4
Browning Bushings