Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.311.9003.0 Wieland Switches, SIN 9003 M CROSS ACTUATOR
MFG Item Number
R1.311.9003.0
R1.311.9003.0 Wieland Switches, SIN 9003 M CROSS ACTUATOR
MFG Item Number
R1.311.9003.0
This item cannot be canceled or returned
Description
SIN 9003 M CROSS ACTUATOR
Specifications
Specifications
| Manufacturer Part Number |
R1.311.9003.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Switches |
| Description |
SIN 9003 M CROSS ACTUATOR |
| Type |
Actuator |
| Color |
Silver |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.311.9003.0
Wieland Switches