Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Industrial Accessories
R1.311.9007.0
Wieland Industrial Accessories
SIN 9007 M ESCAPE RELEASE EXTENSION
MFG Item Number
R1.311.9007.0
This item cannot be canceled or returned
Description
Industrial Accessories, Series
SIN 9007 M ESCAPE RELEASE EXTENSION
Specifications
Specifications
| Manufacturer Part Number |
R1.311.9007.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Industrial Accessories |
| Description |
SIN 9007 M ESCAPE RELEASE EXTENSION |
| Length |
1.57 " |
| Operator Type |
Locking Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.311.9007.0
Wieland Industrial Accessories