Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R1.340.6530.0
MFG Item Number
R1.340.6530.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
R1.340.6530.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Limit Switches |
| Description |
SLS 6530 |
| Actuator Type |
Roller |
| Contacts |
2NC |
| Contact Rating |
Rating @ 24 VDC: 4 A, Rating @ 230 VAC: 1.5 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M20 |
| Approvals |
CCC, CSA |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R1.340.6530.0
Wieland Limit Switches