R1.400.3110.0
Wieland Safety Switches, STS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.400.3110.0

Wieland Safety Switches, STS Series

R1.400.3110.0

Wieland Safety Switches, STS Series
Sts 3110
MFG Item Number
R1.400.3110.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, STS Series
Item #
R1.400.3110.0
Sts 3110

STS Series Information

  • Individual Coding for Maximum Manipulation Protection
  • LED and Semiconductor Output for Diagnostics
  • Switching Distance of 8mm or 10mm
The non‑contact safety switches from the STS series are used for monitoring the position of machine parts and the position of doors and switches of isolating protective devices. The STS series features integrated evaluation and built‑in manipulation protection

Specifications

Specifications
Manufacturer Part Number R1.400.3110.0
Manufacturer Wieland
Product Series STS
Family Series Wieland Safety Switches, STS Series
Description Sts 3110
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 18 mm
Voltage 24 VDC
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs