Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1-60MM

Browning Bushings

R1-60MM

Browning Bushings
Split Taper Bushing , 60mm Bore
Item Number
R1-60MM
MFG Item Number
1070952
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
R1-60MM
Split Taper Bushing , 60mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1070952
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 60mm Bore
Product Type Split Taper Bushing
Bushing Type R1
Bore Size 2.3622 "
Net Weight 0.47 lbs
Gross Weight 0.47 lbs