R1.611.0600.0
Wieland Light Curtains, SLC4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1.611.0600.0 Wieland Light Curtains, SLC4 Series, SLC4-SM14-0600

MFG Item Number
R1.611.0600.0

R1.611.0600.0 Wieland Light Curtains, SLC4 Series, SLC4-SM14-0600

MFG Item Number
R1.611.0600.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, SLC4 Series
Item #
R1.611.0600.0
SLC4-SM14-0600

SLC4 Series Information

Specifications

Specifications
Manufacturer Part Number R1.611.0600.0
Manufacturer Wieland
Product Series SLC4
Family Series Wieland Light Curtains, SLC4 Series
Description SLC4-SM14-0600
Type Transmitter + Receiver
Voltage 24 VDC
Resolution 14 mm
Operating Range 0.2-10 m
Protected Field (Height) 600 mm
Connection M12 Connector
Muting Yes
Blanking No
Cascadable Yes
Protection Rating IP65, IP67
Approvals cULus
Net Weight 6.965 lbs
Gross Weight 6.965 lbs