Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, R100 Series
R100-084-035
Hammond Manufacturing Enclosures, R100 Series
MFG Item Number
R100-084-035
This item cannot be canceled or returned
Description
- Made From Aluminum Diecast.
- Shallow Lid, Deep Body.
- Captive Stainless Steel Lid Screws.
- Neoprene Oil and Petrol Resistant Gasket Standard.
- Degree of Protection is Nema 4x.
Specifications
Specifications
| Manufacturer Part Number |
R100-084-035 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R100 |
| Family Series |
Hammond Manufacturing Enclosures, R100 Series |
| Description |
R100-084 RAL7035 |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CSA, cULus |
| Comments |
Shallow Lid and Deep Body |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R100-084-035
Hammond Manufacturing Enclosures, R100 Series