Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, R100 Series
R100-102-035
Hammond Manufacturing Enclosures, R100 Series
MFG Item Number
R100-102-035
This item cannot be canceled or returned
Description
- Made From Aluminum Diecast.
- Shallow Lid, Deep Body.
- Captive Stainless Steel Lid Screws.
- Neoprene Oil and Petrol Resistant Gasket Standard.
- Degree of Protection is Nema 4x.
Specifications
Specifications
| Manufacturer Part Number |
R100-102-035 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R100 |
| Family Series |
Hammond Manufacturing Enclosures, R100 Series |
| Description |
R100-102 RAL7035 |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
4 " |
| Nominal Width |
6 " |
| Nominal Depth |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R100-102-035
Hammond Manufacturing Enclosures, R100 Series