R100-324-035
Hammond Manufacturing Enclosures, R100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R100-324-035

Hammond Manufacturing Enclosures, R100 Series

R100-324-035

Hammond Manufacturing Enclosures, R100 Series
R100-324 RAL7035
MFG Item Number
R100-324-035
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, R100 Series
Item #
R100-324-035
R100-324 RAL7035

R100 Series Information

  • Made From Aluminum Diecast.
  • Shallow Lid, Deep Body.
  • Captive Stainless Steel Lid Screws.
  • Neoprene Oil and Petrol Resistant Gasket Standard.
  • Degree of Protection is Nema 4x.


Specifications

Specifications
Manufacturer Part Number R100-324-035
Manufacturer Hammond Manufacturing
Product Series R100
Family Series Hammond Manufacturing Enclosures, R100 Series
Description R100-324 RAL7035
Material Aluminum Diecast
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 4X
Nominal Height 13 "
Nominal Width 25 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs