Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1008

Wiegmann Wireway

R1008

Wiegmann Wireway
Wireway Reducer, 10in.-8in., Steel,
MFG Item Number
R1008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
R1008
Wireway Reducer, 10in.-8in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number R1008
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description Wireway Reducer, 10in.-8in., Steel, Reduces 10in. Square Wireway Down to 8in. Square
Composition Steel
Style Reducer
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
CWRD108
CWRD108
Hammond Manufacturing Wireway, CWRD Series