R100X125V1C
Panduit Labels, P1 Turn-Tell Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R100X125V1C

Panduit Labels, P1 Turn-Tell Label Cassettes Series

R100X125V1C

Panduit Labels, P1 Turn-Tell Label Cassettes Series
P1 R100X125V1C Turn-Tell, Vinyl, White,
MFG Item Number
R100X125V1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Turn-Tell Label Cassettes Series
Item #
R100X125V1C
P1 R100X125V1C Turn-Tell, Vinyl, White,

P1 Turn-Tell Label Cassettes Series Information

. Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
  • Temperature range: ‑40F to 150F (‑40C to 65.6C)

Specifications

Specifications
Manufacturer Part Number R100X125V1C
Manufacturer Panduit
Product Series P1 Turn-Tell Label Cassettes
Family Series Panduit Labels, P1 Turn-Tell Label Cassettes Series
Description The R100X075V1C Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily
Application Cable & Wire Marking
Label Height 1 "
Label Width 1.25 "
Material Type Vinyl
Material Description Turn-Tell Label
Background Color White
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.21 lbs
Gross Weight 0.21 lbs