Series Information
| Manufacturer Part Number | R100X125V1M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The R100X125V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Label Width | 1 " |
| Label Height | 1.25 " |
| Recommended Printer(s) | MP300 |
| Net Weight | 1.0296 lbs |
| Gross Weight | 1.0296 lbs |