R100X150V7T
Panduit Labels, Turn-Tell Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R100X150V7T

Panduit Labels, Turn-Tell Labels Series

R100X150V7T

Panduit Labels, Turn-Tell Labels Series
Turn-Tell R100X150V7T Turn-Tell Label
MFG Item Number
R100X150V7T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Turn-Tell Labels Series
Item #
R100X150V7T
Turn-Tell R100X150V7T Turn-Tell Label

Turn-Tell Labels Series Information

  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑40°F to 150°F (‑40°C to 65.6°C)

Specifications

Specifications
Manufacturer Part Number R100X150V7T
Manufacturer Panduit
Product Series Turn-Tell Labels
Family Series Panduit Labels, Turn-Tell Labels Series
Description The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50 12.7 mm high. It can
Application Cable & Wire Marking
Material Type Vinyl
Material Description Turn-Tell
Background Color Red
Label Width 1.5 "
Label Height 1 "
Recommended Printer(s) TDP43ME
Net Weight 2.34 lbs
Gross Weight 2.53 lbs