Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, R102 Series
R102-104-000
Hammond Manufacturing Enclosures, R102 Series
MFG Item Number
R102-104-000
This item cannot be canceled or returned
Description
- Made From Aluminum Diecast.
- Matching Lid and Body Depth.
- Captive Stainless Steel Lid Screws.
- Neoprene Oil and Petrol Resistant Gasket Standard.
- Degree of Protection is Nema 4x.
Specifications
Specifications
| Manufacturer Part Number |
R102-104-000 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R102 |
| Family Series |
Hammond Manufacturing Enclosures, R102 Series |
| Description |
ENCLOSURE |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R102-104-000
Hammond Manufacturing Enclosures, R102 Series