Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R11024LK131LC Dynapar Encoders, RIM Tach 1250 Series, ENCODER
MFG Item Number
R11024LK131LC
R11024LK131LC Dynapar Encoders, RIM Tach 1250 Series, ENCODER
MFG Item Number
R11024LK131LC
This item cannot be canceled or returned
Description
Encoders, RIM Tach 1250 Series
RIM Tach 1250 Series Information
- Bearingless Encoder Mounts to 250‑C Face Motors
- Stainless Steel and Ductile Cast Iron Construction for Harsh Mill Environments
- Dust, Dirt, Oil, Water, and Other Common Contaminants Resistant
- Sensor Modules are Removable On‑The‑Fly and Require No Gapping
Specifications
Specifications
| Manufacturer Part Number |
R11024LK131LC |
| Manufacturer |
Dynapar |
| Product Series |
RIM Tach 1250 |
| Family Series |
Dynapar Encoders, RIM Tach 1250 Series |
| Description |
ENCODER |
| Resolution (PPR) |
1024 |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
1 7/8 " |
| Input Voltage |
5-15 VDC |
| Output Voltage |
5-15 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Latching Industrial Connector with 1/2 in NPT |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Commutating |
No |
| Sensing |
Magnetic |
| Bearings |
No |
| Operating Temperature |
-40-80 °C |
| Mounting |
Bearingless |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R11024LK131LC
Dynapar Encoders, RIM Tach 1250 Series