Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, R130-132 Series
R132-100-000
Hammond Manufacturing Enclosures, R130-132 Series
MFG Item Number
R132-100-000
This item cannot be canceled or returned
Description
Enclosures, R130-132 Series
R130-132 Series Information
- Designed For Use As Instrument Enclosures, Electrical Junction Boxes Or Terminal Wiring Enclosures.
- Provide Outstanding Protection Against Dust, Oil And Pressurized Water.
- Impervious To Atmospheric And Marine Corrosion.
- Two Piece Molded Fiberglass Reinforced Polyester Construction.
- Captive Polyfiber Cover Screws Are Provided With A Standard Slot Head.
- Cover Screws Fasten Into Pre‑Threaded Holes.
Specifications
Specifications
| Manufacturer Part Number |
R132-100-000 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R130-132 |
| Family Series |
Hammond Manufacturing Enclosures, R130-132 Series |
| Description |
ENCLOSURE |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5 |
| Approvals |
cCSAus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R132-100-000
Hammond Manufacturing Enclosures, R130-132 Series