R14-11D10-24F
NTE Electronics Relays, R14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R14-11D10-24F NTE Electronics Relays, R14 Series, RELAY, DPDT, 10A, 24VDC, FLANGE MNT
MFG Item Number
R14-11D10-24F

R14-11D10-24F NTE Electronics Relays, R14 Series, RELAY, DPDT, 10A, 24VDC, FLANGE MNT

MFG Item Number
R14-11D10-24F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R14 Series
Item #
R14-11D10-24F
RELAY, DPDT, 10A, 24VDC, FLANGE MNT

R14 Series Information

  • AC and DC Coils
  • 10 and 15 Amp Contacts
  • Four Contact Arrangements
  • Flange Mount Available
  • Plug In or PC Mount Midget Relay
The R14 midget power relays are widely used in industrial applications along with test and measurement, telecommunications, computer peripherals, office automation equipment.

  • High Reliability 50 Million Operations
  • Indicator Lamp Available
  • Clear Plastic Dust Cover Standard
  • .187" 3 Way Terminals Suitable for Plug In, Solder or Quick Connect Termination.

Specifications

Specifications
Manufacturer Part Number R14-11D10-24F
Manufacturer NTE Electronics
Product Series R14
Family Series NTE Electronics Relays, R14 Series
Description RELAY, DPDT, 10A, 24VDC, FLANGE MNT
Coil Voltage 24 VDC
Contacts DPDT
Mounting Top Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0994 lbs
Gross Weight 0.1 lbs