R15-1014-23-6120-KL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R15-1014-23-6120-KL

Altech Relays, R15 Series

R15-1014-23-6120-KL

Altech Relays, R15 Series
industrial relay, 4PDT
MFG Item Number
R15-1014-23-6120-KL
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R15 Series
Item #
R15-1014-23-6120-KL
industrial relay, 4PDT

R15 Series Information

Specifications

Specifications
Manufacturer Part Number R15-1014-23-6120-KL
Manufacturer Altech
Product Series R15
Family Series Altech Relays, R15 Series
Description industrial relay, 4PDT
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 120 VAC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Net Weight 0.2 lbs
Gross Weight 0.215 lbs