R16-11D3-24P
NTE Electronics Relays, R16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R16-11D3-24P

NTE Electronics Relays, R16 Series

R16-11D3-24P

NTE Electronics Relays, R16 Series
RELAY, DPDT, 3A, 24VDC, PCB MOUNT
MFG Item Number
R16-11D3-24P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R16 Series
Item #
R16-11D3-24P
RELAY, DPDT, 3A, 24VDC, PCB MOUNT

R16 Series Information

  • AC and DC Coils
  • 3 and 5 Amp Contacts
  • DPDT, 4PDT & 6PDT Versions
  • Bifurcated Contacts Available
  • Plug In or PC Mount
These miniature relays are widely used in computer peripherals, TV equipment, Door openers and security systems.

  • See Through Plastic Cover
  • Solder/Plug In Terminals
  • Gold Overlay Bar Type Contacts

Specifications

Specifications
Manufacturer Part Number R16-11D3-24P
Manufacturer NTE Electronics
Product Series R16
Family Series NTE Electronics Relays, R16 Series
Description RELAY, DPDT, 3A, 24VDC, PCB MOUNT
Coil Voltage 24 VDC
Contacts DPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Alloy
Nominal Coil Voltage 24 VDC
Current Rating 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
67RPCX-3
67RPCX-3
Schneider Relays