Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Relays, R16 Series
R16-17D5-12
NTE Electronics Relays, R16 Series
RELAY, 4PDT, 5A, 12VDC COIL
MFG Item Number
R16-17D5-12
This item cannot be canceled or returned
Description
RELAY, 4PDT, 5A, 12VDC COIL
- AC and DC Coils
- 3 and 5 Amp Contacts
- DPDT, 4PDT & 6PDT Versions
- Bifurcated Contacts Available
- Plug In or PC Mount
These miniature relays are widely used in computer peripherals, TV equipment, Door openers and security systems.
- See Through Plastic Cover
- Solder/Plug In Terminals
- Gold Overlay Bar Type Contacts
Specifications
Specifications
| Manufacturer Part Number |
R16-17D5-12 |
| Manufacturer |
NTE Electronics |
| Product Series |
R16 |
| Family Series |
NTE Electronics Relays, R16 Series |
| Description |
RELAY, 4PDT, 5A, 12VDC COIL |
| Coil Voltage |
12 VDC |
| Contacts |
4PDT |
| Mounting |
Plug In |
| Termination |
.110 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
14 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Gold Alloy |
| Nominal Coil Voltage |
12 VDC |
| Current Rating |
5 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.065 lbs |
R16-17D5-12
NTE Electronics Relays, R16 Series