Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
R181438N
Cully-Minerallac Mechanical Support
This item cannot be canceled or returned
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
R181438N |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
FLANGE CLAMP ASSEMBLY |
| Type |
Flange Clamp with Rod Hanger |
| For Use With |
Threaded Rod |
| Mounting |
Clamp |
| Capacity |
160 lbs |
| Beam Flange Thickness |
1/8-1/4 " |
| Threaded Rod Size |
1/4-20, 3/8-16 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R181438N
Cully-Minerallac Mechanical Support