Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, R190-191 Series
R190-132-000
Hammond Manufacturing Enclosures, R190-191 Series
MFG Item Number
R190-132-000
This item cannot be canceled or returned
Description
Enclosures, R190-191 Series
R190-191 Series Information
- Modern, High Quality Instrument Enclosure.
- Made From Aluminum Diecast.
- Shallow Lid with a Deep Body.
- Captive Stainless Steel Lid Screws.
- Enclosure Can Be Mounted After Closing Lid.
Specifications
Specifications
| Manufacturer Part Number |
R190-132-000 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R190-191 |
| Family Series |
Hammond Manufacturing Enclosures, R190-191 Series |
| Description |
ENCLOSURE |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R190-132-000
Hammond Manufacturing Enclosures, R190-191 Series