Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R196-082-000 Hammond Manufacturing Enclosures, R196 Series, ALUM DIECAST ENCL
MFG Item Number
R196-082-000
R196-082-000 Hammond Manufacturing Enclosures, R196 Series, ALUM DIECAST ENCL
MFG Item Number
R196-082-000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
R196-082-000 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R196 |
| Family Series |
Hammond Manufacturing Enclosures, R196 Series |
| Description |
ALUM DIECAST ENCL |
| Material |
Aluminum Diecast |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
5 " |
| Nominal Width |
3 " |
| Nominal Depth |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R196-082-000
Hammond Manufacturing Enclosures, R196 Series