R1G133-AA17-02
ebm-papst, Inc. Fans, R1G133AA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R1G133-AA17-02

ebm-papst, Inc. Fans, R1G133AA Series

R1G133-AA17-02

ebm-papst, Inc. Fans, R1G133AA Series
Fan
MFG Item Number
R1G133-AA17-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R1G133AA Series
Item #
R1G133-AA17-02
Fan

R1G133AA Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of plastic PA 6.6, injection molded round sheet metal plate.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R1G133-AA17-02
Manufacturer ebm-papst, Inc.
Product Series R1G133AA
Family Series ebm-papst, Inc. Fans, R1G133AA Series
Description Fan
Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 212 CFM
Power Consumption 28 W
Fan Speed 3,900 RPM
Nominal Height 133 mm
Nominal Width 133 mm
Noise Level 63 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Approvals CSA, UL, VDE
Net Weight 1.62 lbs
Gross Weight 2.45 lbs