Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Relays, R21 Series
R21-5D2-24
NTE Electronics Relays, R21 Series
MFG Item Number
R21-5D2-24
This item cannot be canceled or returned
Description
- 6~24 VDC Coils
- 1 and 2 Amp Contacts
- SPDT Contacts
- Epoxy Sealed
- PC Mount
These subminiature relays are widely used in computer peripherals, test and measurement equipment and security systems.
- Subminiature Size
- Low Power Consumption
- Long Life
- Class B Insulation
Specifications
Specifications
| Manufacturer Part Number |
R21-5D2-24 |
| Manufacturer |
NTE Electronics |
| Product Series |
R21 |
| Family Series |
NTE Electronics Relays, R21 Series |
| Description |
RELAY, SPDT, 2A, 24VDC |
| Coil Voltage |
24 VDC |
| Contacts |
SPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Sealed Plastic |
| Number of Connections |
5 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Gold Plated, Silver Nickel |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
2 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
R21-5D2-24
NTE Electronics Relays, R21 Series