Series Information
| Manufacturer Part Number | R215134 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Cylindrical fuse-link gG Size 14x51 IEC 500VAC 8A With Striker |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 8 A |
| AC Voltage | 500 VAC |
| Class | gL-gG |
| Characteristic | General Purpose |
| Interrupt Rating | 120 kA @ 500 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 2 " |
| Diameter | 0.56 " |
| Approvals | CE, IEC |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |