R25-11A10-24
NTE Electronics Relays, R25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R25-11A10-24

NTE Electronics Relays, R25 Series

R25-11A10-24

NTE Electronics Relays, R25 Series
RELAY, DPDT, 10A, 24VAC, PCB MOUNT
MFG Item Number
R25-11A10-24
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, R25 Series
Item #
R25-11A10-24
RELAY, DPDT, 10A, 24VAC, PCB MOUNT

R25 Series Information

  • AC and DC Coils
  • 10 and 16 Amp Contacts
  • Three Contact Styles
  • Immersion Proof
  • PC Mount
These subminiature relays are widely used in test and measurement, telecommunications, computer peripherals and secrutity equipment.

  • Compact Size
  • Low Power Consumption
  • Epoxy Sealed for Wave Soldering and Cleaning

Specifications

Specifications
Manufacturer Part Number R25-11A10-24
Manufacturer NTE Electronics
Product Series R25
Family Series NTE Electronics Relays, R25 Series
Description RELAY, DPDT, 10A, 24VAC, PCB MOUNT
Coil Voltage 24 VAC
Contacts DPDT
Mounting PCB, Thru-Hole
Termination PCB Pin
Enclosure Sealed Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0394 lbs
Gross Weight 0.0394 lbs