Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R25030-3COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 3-P, 30A/250V Max, R,
MFG Item Number
R25030-3COR
R25030-3COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 3-P, 30A/250V Max, R,
MFG Item Number
R25030-3COR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuseblock, 3-P, 30A/250V Max, R,
Specifications
Specifications
| Manufacturer Part Number |
R25030-3COR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuseblock, 3-P, 30A/250V Max, R, Box Lug Terminals, COPPER WIRE ONLY |
| Fuse Type |
Class R |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.0353 lbs |
R25030-3COR
Eaton's Bussmann series Fuseblocks & Holders