R25060-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R25060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 60A/250V Max, R,
MFG Item Number
R25060-3CR

R25060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 60A/250V Max, R,

MFG Item Number
R25060-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R25060-3CR
Fuseblock, 3-P, 60A/250V Max, R,

CLASS R Series Information

  • 1/10~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R25060-3CR
Manufacturer Eaton's Bussmann series
Product Series CLASS R
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 3-P, 60A/250V Max, R, Box Lug Terminals
Current Rating 60 A
Voltage 250 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.0353 lbs
Alternatives
R60A3B
R60A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
RF60A3B
RF60A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
20608R
20608R
Mersen Fuseblocks & Holders, CLASS R Series
RM25060-3CR
RM25060-3CR
Eaton's Bussmann series Fuseblocks & Holders, RM Series
20608
20608
Mersen Fuseblocks & Holders