R25100-3COR
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R25100-3COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 3-P, 100A/250V Max, R,
MFG Item Number
R25100-3COR

R25100-3COR Eaton's Bussmann series Fuseblocks & Holders, Fuseblock, 3-P, 100A/250V Max, R,

MFG Item Number
R25100-3COR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
R25100-3COR
Fuseblock, 3-P, 100A/250V Max, R,

Series Information

Specifications

Specifications
Manufacturer Part Number R25100-3COR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Fuseblock, 3-P, 100A/250V Max, R, Box Lug Terminals, COPPER WIRE ONLY
Fuse Type Class R
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
21008R
21008R
Mersen Fuseblocks & Holders