Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R25600-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 600A/250V Max, R,
MFG Item Number
R25600-3CR
R25600-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 600A/250V Max, R,
MFG Item Number
R25600-3CR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS R Series
Fuseblock, 3-P, 600A/250V Max, R,
CLASS R Series Information
1/10~600 Amps 250 or 600 Volts 1~3 Poles Panel Mount Various Terminal Types Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.
Specifications
Specifications
Manufacturer Part Number
R25600-3CR
Manufacturer
Eaton's Bussmann series
Product Series
CLASS R
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description
Fuseblock, 3-P, 600A/250V Max, R, Box Lug Terminals
Current Rating
600 A
Voltage
250 V
Poles
3
Fuse Type
Class R
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE
Net Weight
20.725 lbs
Gross Weight
20.725 lbs
R25600-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series