R285-080-000
Hammond Manufacturing Enclosures, R285 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R285-080-000

Hammond Manufacturing Enclosures, R285 Series

R285-080-000

Hammond Manufacturing Enclosures, R285 Series
TechnoDISC 080
MFG Item Number
R285-080-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, R285 Series
Item #
R285-080-000
TechnoDISC 080

R285 Series Information

Specifications

Specifications
Manufacturer Part Number R285-080-000
Manufacturer Hammond Manufacturing
Product Series R285
Family Series Hammond Manufacturing Enclosures, R285 Series
Description TechnoDISC 080
Material Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs