Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
R290-112-000 Hammond Manufacturing Enclosures, R290 Series, TECHNOPLUS 112 (ASA LURAN)
MFG Item Number
R290-112-000
R290-112-000 Hammond Manufacturing Enclosures, R290 Series, TECHNOPLUS 112 (ASA LURAN)
MFG Item Number
R290-112-000
This item cannot be canceled or returned
Description
TECHNOPLUS 112 (ASA LURAN)
Specifications
Specifications
| Manufacturer Part Number |
R290-112-000 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
R290 |
| Family Series |
Hammond Manufacturing Enclosures, R290 Series |
| Description |
TECHNOPLUS 112 (ASA LURAN) |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
6 " |
| Nominal Width |
4 " |
| Nominal Depth |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
R290-112-000
Hammond Manufacturing Enclosures, R290 Series