R290-172-000
Hammond Manufacturing Enclosures, R290 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R290-172-000 Hammond Manufacturing Enclosures, R290 Series, TECHNOPLUS 172 (ASA LURAN)

MFG Item Number
R290-172-000

R290-172-000 Hammond Manufacturing Enclosures, R290 Series, TECHNOPLUS 172 (ASA LURAN)

MFG Item Number
R290-172-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, R290 Series
Item #
R290-172-000
TECHNOPLUS 172 (ASA LURAN)

R290 Series Information

Specifications

Specifications
Manufacturer Part Number R290-172-000
Manufacturer Hammond Manufacturing
Product Series R290
Family Series Hammond Manufacturing Enclosures, R290 Series
Description TECHNOPLUS 172 (ASA LURAN)
Material Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 4X
Nominal Height 11 "
Nominal Width 7 "
Nominal Depth 4 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs