R2E175-AC79-22
ebm-papst, Inc. Fans, R2E175 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R2E175-AC79-22 ebm-papst, Inc. Fans, R2E175 Series, Fan, 175mm 115VAC 280CFM
MFG Item Number
R2E175-AC79-22

R2E175-AC79-22 ebm-papst, Inc. Fans, R2E175 Series, Fan, 175mm 115VAC 280CFM

MFG Item Number
R2E175-AC79-22
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R2E175 Series
Item #
R2E175-AC79-22
Fan, 175mm 115VAC 280CFM

R2E175 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number R2E175-AC79-22
Manufacturer ebm-papst, Inc.
Product Series R2E175
Family Series ebm-papst, Inc. Fans, R2E175 Series
Description Fan, 175mm 115VAC 280CFM
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 320 CFM
Power Consumption 80 W
Nominal Height 175 mm
Nominal Width 175 mm
Noise Level 70 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 2.965 lbs
Gross Weight 2.965 lbs