R2E175-AC91-05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R2E175-AC91-05

ebm-papst, Inc. Miscellaneous

R2E175-AC91-05

ebm-papst, Inc. Miscellaneous
Fan Backward Curved Impeller, 6.89in.
MFG Item Number
R2E175-AC91-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
R2E175-AC91-05
Fan Backward Curved Impeller, 6.89in.

Series Information

Specifications

Specifications
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Miscellaneous
Manufacturer Part Number R2E175-AC91-05
Description Fan Backward Curved Impeller, 6.89in. Diameter, 2.72in. Depth, 400 VAC, 50/60 Hz 275 CFM
Net Weight 2.885 lbs
Gross Weight 2.885 lbs
Alternatives
60013365
60013365
Name Brand Replacements™ Miscellaneous, NBR Series